Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNCM-030-1
Zoro # G8106655
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNCM-030-1
- Zoro # G8106655
- UPC # 728709170403
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 5.00 mm |
Overall Length | 38.0 mm |
Shank Dia. | 3.000 mm |
Split Length | 5.00 mm |
Tip Width | 0.06 mm |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- IRWIN High Impact Chisel Set, 3 Pieces (1819362)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92105)
- MICRO 100 Engraving Tool (RSCM-100-2X)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RSCM-060-1)
- MICRO 100 Engraving Tool (RTCM-030-1X)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- INTERNAL TOOL En-375-90 .375 Dia.X90deg Inc. Engravin (62-1177)
- Micro 100 Engraving Tools