Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-500-1
Zoro # G8317696
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-500-1
- Zoro # G8317696
- UPC # 728709170342
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 5/8 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Split Length | 5/8 in |
Tip Width | 1/4" |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee 7211BB12 K2BB12 Slugbuster Punch Unit, 12 Conduit (K2BB-1/2)
- PRO-GRADE TOOLS Precision Hobby Knife, #1 (82032)
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- ALLIED INTERNATIONAL Wrench, Adjustable, Hammer Head, 10" (51007)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- MICRO 100 Engraving Tool (RNC-250-2)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RSC-125-2)
- INTERNAL TOOL En-187-60 .187 DiaX60deg Inc. Engravin (62-1125)
- Micro 100 Tool Bits and Engraving Tools