Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-375-2
Zoro # G4381535
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-375-2
- Zoro # G4381535
- UPC # 728709170304
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0040 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Split Length | 1/2 in |
Tip Width | 3/16" |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0040 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Charcoal Sanded Grout 7 lb (PBPG607-4)
- CRESCENT Hammer Index Claw 18Oz (CINDEX18)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- MILWAUKEE TOOL RATCHET M12 FUEL 3/8 TOOL ONLY (ML2557-20)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- MICRO 100 Engraving Tool (RSC-250-230)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Tool (RTCM-030-1)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/4in (PIC-114_6_1/4)
- Micro 100 Engraving Tools