Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-375-1
Zoro # G8129283
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-375-1
- Zoro # G8129283
- UPC # 728709170281
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0040 in |
Length of Cut | 25/64 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Split Length | 1/2 in |
Tip Width | 3/16" |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0040 in, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Double Crimp Ratchet Tool f/26-10 AWG (703030)
- BN PRODUCTS USA Stake Puller With Nail Puller (BNFTSPN)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- PROTO Adjustable Wrench, Alloy Steel, 6.33 in L (J706SLA)
- MICRO 100 Engraving Tool (RSCM-030-1)
- MICRO 100 Engraving Tool (RNC-500-2)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MICRO 100 Engraving Tool (RSC-125-2)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- Micro 100 Engraving Tools