Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RNC-250-260
Zoro # G8013564
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Angle 90 Degrees
- Finish Bright (Uncoated)
- Shank Dia. 1/4"
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Split Length | 2-1/2" |
Tip Dia. | .030" |
Length of Cut | 1/2" |
Tip Width | 1/8" |
Details
Item | Boring Bar Engraver |
Material | Carbide |
Angle | 90 Degrees |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shape | Conical Point |
End | Double |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Included Angle | 90 Degrees |
Offset | 0.030" |
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2" Carbide Grit Hole Saw (MHSG32)
- WESTWARD Slip Joint Pliers, 8 1/4 In L (1UKJ5)
- TAPMATIC Collet, Rubber Flex, 0.176 - 0.383 (24100)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- MICRO 100 Brazed Tool Bit, BT, 1.5 In L, 1/4 In W (BT-4)
- Micro 100 Tool Bits