Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-250-220
Zoro # G8108712
original price:
$35.75
5% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-250-220
- Zoro # G8108712
- UPC # 728709170151
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0100 in |
Length of Cut | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 3/8 in |
Tip Width | 1/8" |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0100 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hand Ratchet, Chrome (42470-2)
- DEWALT 14 Pc. T-Shank Jig Saw Blade Set with Case (DW3742C)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143600)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- MICRO 100 Engraving Tool (RSCM-060-1)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MICRO 100 Engraving Tool (RNC-500-2)
- MICRO 100 Engraving Tool (RTCM-030-1)
- Micro 100 Engraving Tools