Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-250-2
Zoro # G4379401
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-250-2
- Zoro # G4379401
- UPC # 728709170144
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 3/8 in |
Tip Width | 1/8" |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710L)
- OLFA Rotary Straight Blade, 28mm W, PK10 (RB28-10)
- QEP Tile Cutter, 1/2 In Cap, 14 In, Yellow (10214Q)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RSCM-030-1)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- Micro 100 Engraving Tools