Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-187-2
Zoro # G4379383
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-187-2
- Zoro # G4379383
- UPC # 728709170069
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Split Length | 3/8 in |
Tip Width | 0.094" |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Bit Driver, 90 deg. (16235)
- AJAX TOOL WORKS HAMMER SMOOTHING .401 1"dia (AJA1602)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665635)
- HUSQVARNA MAGNETIC VALVE ASSY 1-8DEC, (533932401)
- MICRO 100 Engraving Tool (RNC-500-2)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/4in (PIC-114_6_1/4)
- Micro 100 Tool Bits and Engraving Tools