Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-125-13
Zoro # G3033208
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-125-13
- Zoro # G3033208
- UPC # 728709169957
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 3/8 in |
Overall Length | 3 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Tip Width | 1/16" |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (DCH1056-G)
- STARRETT Radius Gage (167-7/16)
- WARWOOD TOOL 10 lb Grade B Spike Maul Bell Pattern, 34 Fiberglass Handle (50365)
- GREENFIELD THREADING Tap Set, 7/8"-9, Bottoming, Plug, Taper, 4 Flutes, UNC (174543)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RSC-375-2)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Tool (RSCM-030-1)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.2500", Included Angle: 45 Degrees (854512)
- Micro 100 Engraving Tools