Shop All Engraving Tools
Micro 100
Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8"
Mfr # RNC-250-1X
Zoro # G0999409
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Finish AlTiN
- End Engraving
- Split Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-250-1X
- Zoro # G0999409
- Country of Origin United States
- Category Engraving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Split Length | 3/8" |
Tip Width | 1/8" |
Details
Finish | AlTiN |
End | Engraving |
Included Angle | 90 Degrees |
Offset | 0.004" |
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (TI4155IM)
- DEWALT SDS ROTARY HAMMER DUST BOX EVACUATOR (DWH079D)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 3/8, SS (GL6X3000B----X0)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-07-09)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Tool (RNC-187-2)
- MICRO 100 Engraving Tool (RNC-250-2)
- MICRO 100 Engraving Tool (RNC-500-2)
- C.H. HANSON Replacement Engraving Point, For Use With 50002 Engraver, Carbide, 50004 (50004)
- Micro 100 Engraving Tools