Shop All Engraving Tools
Micro 100
Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2"
Mfr # RTC-250-120X
Zoro # G0999594
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Finish AlTiN
- Split Length 1/2"
- End Engraving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTC-250-120X
- Zoro # G0999594
- Country of Origin United States
- Category Engraving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Split Length | 1/2" |
Tip Width | 1/8" |
Details
Finish | AlTiN |
End | Engraving |
Included Angle | 30 Degrees |
Offset | 0.010" |
Description
0.2500" (1/4) Shank DIA x 30° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 16" x 9" x 12", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60016)
- WESTWARD Metal Cutting Snip, Left, 9 3/4 in, Steel (1UG18)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- DIABLO Thin Metal, Reciprocating Saw Blade (DS0912CF)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Tool (RSC-250-230)
- MICRO 100 Engraving Tool (RNC-187-2)
- MICRO 100 Engraving Tool (RTC-125-23)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 30 Deg (37-29)
- Micro 100 Engraving Tools