Shop All Engraving Tools
Micro 100
Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8"
Mfr # RSC-187-2X
Zoro # G0996557
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Overall Length 2"
- Finish AlTiN
- End Engraving
- Split Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSC-187-2X
- Zoro # G0996557
- Country of Origin United States
- Category Engraving Tools
Dimensions
Shank Dia. | 3/16" |
Overall Length | 2" |
Split Length | 3/8" |
Tip Width | 0.094" |
Details
Finish | AlTiN |
End | Engraving |
Included Angle | 60 Degrees |
Offset | 0.004" |
Description
0.1875" (3/16) Shank DIA x 60° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1 (AMG-1414)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-5PK)
- BORA PORTAMATE 50" WTX Clamp Edge Saw Guide (545050)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RNC-187-2)
- MICRO 100 Engraving Tool (RNC-500-2)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- Micro 100 Tool Bits and Engraving Tools