Shop All Engraving Tools
Micro 100
Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2"
Mfr # RNC-187-2X
Zoro # G1001019
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 3/16"
- Finish AlTiN
- Split Length 3/8"
- End Engraving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNC-187-2X
- Zoro # G1001019
- Country of Origin United States
- Category Engraving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Split Length | 3/8" |
Tip Width | 0.094" |
Details
Finish | AlTiN |
End | Engraving |
Included Angle | 90 Degrees |
Offset | 0.004" |
Description
0.1875" (3/16) Shank DIA x 90° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 30 mm (FC.KF30.2X4.BL)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (32L07)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- Micro 100 Tool Bits and Engraving Tools