Shop All Engraving Tools
Micro 100
Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2"
Mfr # RSC-125-2X
Zoro # G0996539
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Overall Length 2"
- Finish AlTiN
- End Engraving
- Split Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSC-125-2X
- Zoro # G0996539
- Country of Origin United States
- Category Engraving Tools
Dimensions
Shank Dia. | 1/8" |
Overall Length | 2" |
Split Length | 3/8" |
Tip Width | 1/16" |
Details
Finish | AlTiN |
End | Engraving |
Included Angle | 60 Degrees |
Offset | 0.004" |
Description
0.1250" (1/8) Shank DIA x 60° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Three Square, Medium Cut (04017)
- KEO Slotting Saw, 5/32" Cutter Thickness (MS4721-4X5/32X1-32T 105-07600)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle (K0160.4180X16)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088R)
- MICRO 100 Engraving Tool (RSC-375-2)
- MICRO 100 Engraving Tool (RNC-250-2)
- MICRO 100 Engraving Tool (RSCM-030-1)
- MICRO 100 Engraving Tool (RNC-500-2)
- MICRO 100 Engraving Tool (RSCM-080-1X)
- MICRO 100 Engraving Tool (RNCM-040-1)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 60 Deg (37-01)
- Micro 100 Tool Bits and Engraving Tools