Shop All Square End Mills
Micro 100
End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: UN
Mfr # VHM-5125-5
Zoro # G0991060
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 1-1/4"
- Shank Dia. 1/2"
- Overall Length 3-1/2"
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # VHM-5125-5
- Zoro # G0991060
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3-1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 5 |
End Mill Style | Square |
Finish | UN |
Description
0.5000" (1/2) Cutter DIA x 1.250" (1-1/4) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 3mm Wide Slot, PK 10 (BS103-10PK)
- HASSAY SAVAGE CO Keyway Broach Set, #C-10 (15336)
- J.W. WINCO DIN508-14-M12-8 T-Slot Nut Steel (12N14G17)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", CVD (CYZR-0467)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Neck Dia.: 0.0560" (MEF-060-200-3K)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-031-047)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Finish: NACRO (MEF-050-075-3K)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-050-550K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Finish: UN (MEF-187-1500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- Micro 100 End Mills