Shop All Square End Mills
Micro 100
End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: NACRO
Mfr # VHM-5125-5K
Zoro # G0986574
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 1-1/4"
- Shank Dia. 1/2"
- Overall Length 3-1/2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # VHM-5125-5K
- Zoro # G0986574
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3-1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 5 |
Finish | NACRO |
End Mill Style | Square |
Description
0.5000" (1/2) Cutter DIA x 1.250" (1-1/4) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 5 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/16, Flat Head (SQ-3-62)
- GREY PNEUMATIC SKT 1/2" DR X 3/4" STNDRD UNIVERSAL IM (GP2024U)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 1/2-13 Thread Size, 2-3/8" Dia., Blind Tap (GN8C----R7-BS21)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2500K)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-078-250K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-075-113K)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-075-250)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-400)
- MICRO 100 Square End Mill, 9/64" Cut L, Unfinished (MEF-045-500K)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- Micro 100 End Mills