Shop All Square End Mills
Micro 100
End Mill, 4 Flute, Square, 14.0 mm Cutter dia
Mfr # SHRM-140-4
Zoro # G0980694
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 35.00 mm
- Shank Dia. 14.000 mm
- Overall Length 83.0 mm
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SHRM-140-4
- Zoro # G0980694
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 35.00 mm |
Shank Dia. | 14.000 mm |
Overall Length | 83.0 mm |
Milling Dia. | 14.000 mm |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | UN |
Description
14.000 mm Cutter DIA x 35.00 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 12mm Size (KTI-41812)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-075-250K)
- MICRO 100 Square End Mill, 7/64" Cut Length, nACRo (MEF-075-113)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-075-250)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Finish: UN (MEF-040-250-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Length of Cut: 0.075" (MEF-050-200-3K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- Micro 100 End Mills