Shop All Square End Mills
Micro 100
End Mill, 4 Flute, Square, 10.0 mm Cutter dia, Finish: UN
Mfr # SHLM-100-4
Zoro # G0983038
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 38.00 mm
- Shank Dia. 10.000 mm
- Overall Length 100.0 mm
- Milling Dia. 10.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SHLM-100-4
- Zoro # G0983038
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 38.00 mm |
Shank Dia. | 10.000 mm |
Overall Length | 100.0 mm |
Milling Dia. | 10.000 mm |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | UN |
Description
10.000 mm Cutter DIA x 38.00 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- TITAN 24" L Aluminum Aluminum Pipe Wrench 24" (21344)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-093-250)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-200-3K)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: UN (MEF-075-113-3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- Micro 100 End Mills