Shop All Square End Mills
Micro 100
End Mill, 4 Flute, Square, 0.3750" (3/8) Cutter dia
Mfr # SHR-375-4
Zoro # G0980667
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 7/8"
- Shank Dia. 3/8"
- Overall Length 2-1/2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SHR-375-4
- Zoro # G0980667
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 7/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | UN |
Description
0.3750" (3/8) Cutter DIA x 0.875" (7/8) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- PELICAN Black Protective Case, 20.6"L x 17.2"W x 8.4"D (1550)
- STAR ASIA 1” Dr 40” Breaker Bar (12049)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1112)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: UN (MEFM-040-500)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-045-150)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000K)
- MICRO 100 End Mill, 4 Flute, Square, 14.0 mm Cutter dia (SHRM-140-4)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-093-750K)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- Micro 100 End Mills