Shop All Corner Radius End Mills
Micro 100
End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia
Mfr # VLRM-160-4
Zoro # G0991605
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.70 mm
- Number of Flutes 4
- Finish UN
- Shank Dia. 16.000 mm
- Overall Length 130.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # VLRM-160-4
- Zoro # G0991605
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.70 mm |
Shank Dia. | 16.000 mm |
Overall Length | 130.0 mm |
Length of Cut | 22.00 mm |
Neck Dia. | 15.490 mm |
Milling Dia. | 16.000 mm |
Details
Number of Flutes | 4 |
Finish | UN |
End Mill Style | Corner Radius |
Description
16.000 mm Cutter DIA x 0.70 mm Radius x 22.00 mm Length of Cut x 80.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- WESTWARD Handguard Masons Chisel, 2-1/4 x 7-1/2 In (2AJK1)
- BETA Driver Tx Head w/Handle, T8 (012670008)
- KNIPEX Insulated Precision Tweezers, Blunt Tip (92 67 63)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-150-3-010)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- Micro 100 Corner Radius End Mills