Shop All Corner Radius End Mills
Micro 100
End Mill, 4 Flute, Corner Radius, 12.0 mm Cutter dia, Finish: AlTiN
Mfr # VHSM-120-4X
Zoro # G0988735
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.60 mm
- Number of Flutes 4
- Finish AlTiN
- Shank Dia. 12.000 mm
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # VHSM-120-4X
- Zoro # G0988735
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.60 mm |
Shank Dia. | 12.000 mm |
Milling Dia. | 12.000 mm |
Length of Cut | 22.00 mm |
Overall Length | 83.0 mm |
Details
Number of Flutes | 4 |
Finish | AlTiN |
End Mill Style | Corner Radius |
Description
12.000 mm Cutter DIA x 0.60 mm Radius x 22.00 mm Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792985)
- DRILL AMERICA 1/8"-27 NPS 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPS)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010K)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- Micro 100 End Mills