Shop All Corner Radius End Mills
Micro 100
End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia
Mfr # VLRM-100-4
Zoro # G0992296
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.60 mm
- Number of Flutes 4
- Finish UN
- Shank Dia. 10.000 mm
- Overall Length 100.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # VLRM-100-4
- Zoro # G0992296
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.60 mm |
Shank Dia. | 10.000 mm |
Overall Length | 100.0 mm |
Neck Dia. | 9.500 mm |
Length of Cut | 12.00 mm |
Milling Dia. | 10.000 mm |
Details
Number of Flutes | 4 |
Finish | UN |
End Mill Style | Corner Radius |
Description
10.000 mm Cutter DIA x 0.60 mm Radius x 12.00 mm Length of Cut x 50.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (464-5000)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set, PK 2 (S77)
- KLEIN TOOLS Multi Flex Glow Rod Set, 25Foot (50254)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-150-3-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- OSG Corner Radius Carbide End Mills (VGM5-0227)
- Micro 100 Corner Radius End Mills