Shop All Corner Radius End Mills
Micro 100
End Mill, 4 Flute, Corner Radius, 0.3125" (5/16) Cutter dia, Finish: UN
Mfr # VLM-312-4
Zoro # G0991054
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.020"
- Number of Flutes 4
- Finish UN
- Shank Dia. 5/16"
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # VLM-312-4
- Zoro # G0991054
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.020" |
Shank Dia. | 5/16" |
Overall Length | 3" |
Length of Cut | 1-1/8" |
Milling Dia. | 5/16" |
Details
Number of Flutes | 4 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.3125" (5/16) Cutter DIA x 0.020" Radius x 1.125" (1-1/8) Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H (T1000 P1)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9041)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- SAFEWAZE 25" Duffle Bag (FS8175)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- FREUD Radius Round Nose Bit, 3/8 (18-122)
- Micro 100 Corner Radius End Mills