Shop All Corner Radius End Mills
Micro 100
End Mill, 4 Flute, Corner Radius, 0.2500" (1/4) Cutter dia, Finish: UN
Mfr # VHS-250-4
Zoro # G0991657
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.020"
- Number of Flutes 4
- Finish UN
- Shank Dia. 1/4"
- Length of Cut 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # VHS-250-4
- Zoro # G0991657
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.020" |
Shank Dia. | 1/4" |
Length of Cut | 1/2" |
Milling Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Number of Flutes | 4 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.2500" (1/4) Cutter DIA x 0.020" Radius x 0.500" (1/2) Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20583110R)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-150-3-010)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- Micro 100 Corner Radius End Mills