Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Shank Dia.: 1/8"
Mfr # MEF-078-900-3
Zoro # G0987484
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Overall Length 2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-900-3
- Zoro # G0987484
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Neck Dia. | 0.0740" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.900" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/8 Power Bit x 3-1/2 (190H0864A)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- PROTO 3/8 in Drive Socket Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 7 mm to 17 mm , Black Phosphate (J72323IM)
- BOSCH Cord, 120V, SC707-1 (3604460555)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: UN (MEFM-040-500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-750-3K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-050-300K)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia, Finish: UN (MEFM-010-700)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia, Shank Dia.: 1/8" (MEF-035-400-3K)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm (CCMG-M5M5)
- Micro 100 Square End Mills