Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia
Mfr # MEF-078-900-3K
Zoro # G0987168
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Overall Length 2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-900-3K
- Zoro # G0987168
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Neck Dia. | 0.0740" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.900" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- BOSCH Drop-In Anchor Stop Bit, 1-11/16 in L (HCSTP2083)
- VAUGHAN 1 in Dia. Soft Hammer Tip, Plastic, Red, Press Fit (SF6S)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64808 (64808)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Finish: UN (MEF-040-250-3)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-040-060K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-750K)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-075-900K)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2500K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Finish: NACRO (MEF-050-075-3K)
- ZORO SELECT End Mill, Uncoated, 0.250" Shank dia. (AST30250-00)
- Micro 100 Square End Mills