Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia
Mfr # MEF-078-250-3
Zoro # G0990975
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-250-3
- Zoro # G0990975
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 5/64" |
Neck Dia. | 0.0740" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.250" (1/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- SLICE Scraper, Straight, Zirconium Oxide, 5 1/2"W (10557)
- WRIGHT TOOL Attachment 1/2" Drive Extension - 5 (4405)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Length of Cut: 0.117" (MEF-078-650-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN (MEF-047-150-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia (MEF-035-150-3K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-090-250)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 Square End Mill, 57/64" Cut L, Unfinished (MEF-062-550K)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-045-150)
- Micro 100 Square End Mills