Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Length of Cut: 0.117"
Mfr # MEF-078-650-3K
Zoro # G0988419
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Overall Length 2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-650-3K
- Zoro # G0988419
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Milling Dia. | 5/64" |
Neck Dia. | 0.0740" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.650" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L636)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length (C44578)
- SWANSON TOOL 9" Magnetic Extruded Aluminum Torpedo Level (TL002M)
- WESTWARD Utility Knife Utility, 5 1/2 in L (19G962)
- MICRO 100 Square End Mill, 19/64" Cut L, Unfinished (MEF-075-600)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-400)
- MICRO 100 Square End Mill, 3/64" Cut Length, nACRo (MEF-030-375)
- MICRO 100 End Mill, 2 Flute, Square, 0.150 mm Cutter dia, Finish: NACRO (MEFM-0015-025K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-750-3)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia, Finish: NACRO (MEFM-030-3000K)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1/4x1/4x3/8x2 (C72344)
- Micro 100 Square End Mills