Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2"
Mfr # MEF-075-600-3
Zoro # G0979635
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 2"
- Neck Dia. 0.0710"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-075-600-3
- Zoro # G0979635
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Neck Dia. | 0.0710" |
Milling Dia. | 0.0750" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.600" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG (1YNA5)
- KNIPEX 3 Piece Long Nose Plier Set Dipped Handle (9K 00 80 12 US)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 2 in Size, Standard Socket, Black Phosphate (49-66-6323)
- MKT FASTENING Brown Power Load, Light Power, PK100 (22C2)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-500-3K)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-045-068)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-600K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL-TN TiN 5/16x3/8x3/4x2-1/2 (C33612)
- Micro 100 End Mills