Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia, Neck Dia.: 0.0710"
Mfr # MEF-075-400-3K
Zoro # G0980560
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-075-400-3K
- Zoro # G0980560
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0710" |
Milling Dia. | 0.0750" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.400" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- DAP Wd Flr Ntrl 32Oz (00525)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 5/16 (C11617)
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-062-750)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-020-250)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: UN (MEFM-008-120)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Finish: UN (MEF-187-1500)
- MICRO 100 Square End Mill, 3/8" Cut Length, nACRo (MEF-030-200)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- Micro 100 End Mills