Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia
Mfr # MEF-075-900-3K
Zoro # G0989024
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 2"
- Milling Dia. 0.0750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-075-900-3K
- Zoro # G0989024
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Milling Dia. | 0.0750" |
Neck Dia. | 0.0710" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.900" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L94)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L638)
- EVOLUTION 8-1/4" Aluminum Cutting blade, 1" Arbor (A210TCT-60CS)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Shank Dia.: 1/8" (MEF-050-200-3)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia (MEFM-050-3000K)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-045-150K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-060-500K)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-075-900K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-090-250)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (447-3750)
- Micro 100 End Mills