Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia
Mfr # MEF-075-900-3
Zoro # G0984334
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 2"
- Neck Dia. 0.0710"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-075-900-3
- Zoro # G0984334
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Neck Dia. | 0.0710" |
Milling Dia. | 0.0750" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.900" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 87-205 Inertial Scraper, 5" Blade, 21 1/2" Handle (87-205)
- CRESCENT WISS SNIPS STRAIGHT PTRN 7"" (A13N)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp (MP4458)
- JAMESON Easy Buddy Flexible Leader (6-162)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Finish: NACRO (MEF-045-250-3K)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (VHS-500-5K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-250-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: NACRO (MEF-075-113-3K)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-060-090)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia (MEFM-050-3000K)
- HARVEY TOOL End Mill - CVD Diamond - Square, 0.1250" (1/8), Length of Cut: 3/8" (995808)
- Micro 100 End Mills