Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia
Mfr # MEF-075-400-3
Zoro # G0982058
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-075-400-3
- Zoro # G0982058
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0750" |
Neck Dia. | 0.0710" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.400" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- PROSKIT Pocket Clip Screwdriver, 1/8" Straight (800-041)
- DEWALT 10" Bushing Tool 3/4" Hex x 21/32" Round Spline Shank (DW5783)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Flare Nut Crowfoot Wrench (WCF16222)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-020-150K)
- MICRO 100 End Mill, 4 Flute, Square, 0.3750" (3/8) Cutter dia (SHR-375-4)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-078-900K)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-090-400)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-047-500)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- WIDIA End Mill, 0.7500 in. Milling Dia., 4AN3 (4AN319017)
- Micro 100 End Mills