Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: UN
Mfr # MEF-075-113-3
Zoro # G0985016
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-075-113-3
- Zoro # G0985016
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0750" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0750" Cutter DIA x 0.113" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Multi-Tool, 18 Tools, 7 In. L (S62N-CP)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 2 1/4 in L (54TM97)
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHEFR06 -9'3)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-062-200K)
- MICRO 100 End Mill, 2 Flute, Square, 0.100 mm Cutter dia (MEFM-001-015K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia (MEF-035-150-3K)
- MICRO 100 End Mill, 4 Flute, Square, 0.6250" (5/8) Cutter dia (SHR-625-4)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000K)
- MICRO 100 Square End Mill, 1/64" Cut Length, nACRo (MEF-031-100)
- M.A. FORD End Mill, 1/4" Dia, 5/8" Cut, Carbide (13825003)
- Micro 100 End Mills