Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: NACRO
Mfr # MEF-075-113-3K
Zoro # G0979644
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-075-113-3K
- Zoro # G0979644
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0750" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0750" Cutter DIA x 0.113" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW â„¢ 5/16 in. x 4.50 in. Prick Center Punch (23001)
- KO-KEN Socket 6mm 4 Point 32mm Weld Nut 3/8 Sq. Drive (13400-6WN)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- PROTO Adjustable Wrench, Alloy Steel, 8.14 in L (J708SLA)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: UN (MEFM-004-060)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Finish: NACRO (MEF-060-500-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 1-1/2" (MEF-060-090-3K)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (MEF-125-1500)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-250K)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- Micro 100 Square End Mills