Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia
Mfr # MEF-062-750-3K
Zoro # G0982155
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/32"
- Shank Dia. 1/8"
- Overall Length 2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-750-3K
- Zoro # G0982155
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/32" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Neck Dia. | 0.0580" |
Milling Dia. | 1/16" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0625" (1/16) Cutter DIA x 0.093" (3/32) Length of Cut x 0.750" (3/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Magnetic Pick-Up Tool, 7-1/4" L (J2376XL)
- KT PRO TOOLS 3/4" Drive Socket Set, SAE, 8 pcs (A6403SP)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: UN (MEFM-008-120)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2500K)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-062-350)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-250K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200)
- Micro 100 Square End Mills