Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: UN
Mfr # MEF-062-200-3
Zoro # G0992558
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/32"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-062-200-3
- Zoro # G0992558
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/32" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Neck Dia. | 0.0580" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0625" (1/16) Cutter DIA x 0.093" (3/32) Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Half round bastard files 8" (UFMB8)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500ZP01 (MX1500ZP01)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/4"-12 (DWT55001)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Finish: NACRO (MEF-050-075-3K)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: NACRO (MEFM-012-180K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-050-300)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-075-250K)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87600)
- Micro 100 End Mills