Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0600" Cutter dia, Neck Dia.: 0.0560"
Mfr # MEF-060-200-3K
Zoro # G0988297
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-060-200-3K
- Zoro # G0988297
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0600" |
Neck Dia. | 0.0560" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1701208)
- SUPERIOR PARTS 23 Inch wide x 15 Inch tall x 4 Inch wide Framing Nailer Bag Fits Hitachi NR83A (H838)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal W/Altin (120-0938-ALTiN)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 Square End Mill, 9/64" Cut L, Unfinished (MEF-045-500K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: UN (MEFM-002-030)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-062-200)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 7/16x2, Number of Flutes: 4 (CCMG-1414-L-ALTIN)
- Micro 100 Square End Mills