Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0600" Cutter dia
Mfr # MEF-060-500-3
Zoro # G0989514
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-060-500-3
- Zoro # G0989514
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0600" |
Neck Dia. | 0.0560" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.500" (1/2) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Adapter, Hammer, SDS Plus (1618571014)
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-04-11-1/2)
- METABO CUTTING BLADE - PLANERS (630282000)
- POWERBUILT 4" Gear Puller (2/3 Jaws - 3 Ton) (648907)
- MICRO 100 Square End Mill, 13/64" Cut L, Unfinished (MEF-060-090K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-050-300)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: NACRO (VHM-5125-5K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-200-3K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-093-250)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-030-100)
- ZORO SELECT End Mill, 1/8" Dia, 1-1/8" Cut, Carbide (273-126112)
- Micro 100 End Mills