Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0600" Cutter dia
Mfr # MEF-060-350-3
Zoro # G0988324
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-060-350-3
- Zoro # G0988324
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0560" |
Milling Dia. | 0.0600" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.350" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plastic Medium Base Socket Adapter (00128-000)
- JET Tool Rest Lh (JBG10A-27)
- TITAN 538006 RX-80 2F Gun with TR1 Tip (0538006)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-108)
- MICRO 100 End Mill, 2 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3K)
- MICRO 100 Square End Mill, 3/8" Cut Length, nACRo (MEF-030-200)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-078-250K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-150)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000K)
- MICRO 100 Square End Mill, 7/64" Cut L, Unfinished (MEF-060-750K)
- Micro 100 Square End Mills