Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0600" Cutter dia, Length of Cut: 0.090"
Mfr # MEF-060-090-3
Zoro # G0988367
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-060-090-3
- Zoro # G0988367
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0600" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0600" Cutter DIA x 0.090" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Metric, 6 (KDT89101D)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #65 (46735)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-050-300K)
- MICRO 100 Square End Mill, 5/8" Cut L, Unfinished (MEF-078-650)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia (MEFM-050-3000)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-075-113K)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- Micro 100 Square End Mills