Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0600" Cutter dia, Finish: NACRO
Mfr # MEF-060-500-3K
Zoro # G0989137
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0560"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-060-500-3K
- Zoro # G0989137
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0560" |
Milling Dia. | 0.0600" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.500" (1/2) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-F (45776)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- TEKTON 21 oz. Dead Blow Hammer (HDB30021)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia, Finish: UN (MEFM-015-600)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-550-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: UN (MEF-250-750)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-060-500K)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (455-1251)
- Micro 100 Square End Mills