Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0500" Cutter dia, Shank Dia.: 1/8"
Mfr # MEF-050-200-3
Zoro # G0980728
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-050-200-3
- Zoro # G0980728
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0480" |
Milling Dia. | 0.0500" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0500" Cutter DIA x 0.075" Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS SAFETY BLOW GUN (AMA600-S)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- KRAFT TOOL Wall Capping Tool w/ProFo, 9" x 6-3/4 (CF520PF)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-300-3)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-093-750K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: UN (MEF-025-250-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Finish: NACRO (MEF-050-075-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Finish: UN (MEF-187-1500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2" (MEF-075-600-3)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- Micro 100 End Mills