Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0500" Cutter dia
Mfr # MEF-050-550-3K
Zoro # G0993048
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-050-550-3K
- Zoro # G0993048
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0500" |
Neck Dia. | 0.0480" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0500" Cutter DIA x 0.075" Length of Cut x 0.550" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-11/16" x 4" (HMX.1-11/16)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TN89)
- MILWAUKEE TOOL Crankshaft (ML36-17-0305)
- KLEIN TOOLS Howe Wire Tool with Handle (1702-20HH)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-075-250K)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-047-150)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia, Neck Dia.: 0.0290" (MEF-031-200-3)
- MICRO 100 Square End Mill, 3/8" Cut Length, nACRo (MEF-030-200)
- MICRO 100 End Mill, 4 Flute, Square, 10.0 mm Cutter dia, Finish: UN (SHLM-100-4)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-090-250)
- WIDIA End Mill, 0.3125 in. Milling Dia., I2S (I2S0312T081R)
- Micro 100 End Mills