Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0500" Cutter dia
Mfr # MEF-050-300-3
Zoro # G0985269
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-050-300-3
- Zoro # G0985269
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0480" |
Milling Dia. | 0.0500" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0500" Cutter DIA x 0.075" Length of Cut x 0.300" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/2 x 1/2 x 1/2 - OX Grip (OX-P405860)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF25)
- HALDER SIMPLEX Simplex 60 Mallet w/Soft Blu and Gry Rub (3013.06)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- MICRO 100 End Mill, 4 Flute, Square, 10.0 mm Cutter dia, Finish: UN (SHLM-100-4)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-050-300)
- MICRO 100 Square End Mill, 3/8" Cut L, Unfinished (MEF-025-038K)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500K)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-090K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3K)
- Micro 100 End Mills