Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0500" Cutter dia, Length of Cut: 0.075"
Mfr # MEF-050-200-3K
Zoro # G0989654
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-050-200-3K
- Zoro # G0989654
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0480" |
Milling Dia. | 0.0500" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0500" Cutter DIA x 0.075" Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Anvil Assembly (627238-00SV)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- DYNAMIC Tools Cold Chisel, 5/16" X 1/4" X 5" Long (D058102)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2" (MEF-075-600-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-500-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0200" Cutter dia, Overall Length: 1-1/2" (MEF-020-030-3)
- MICRO 100 Square End Mill, 7/64" Cut L, Unfinished (MEF-060-750K)
- MICRO 100 Square End Mill, 19/64" Cut L, Unfinished (MEF-075-600)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (50010HC)
- Micro 100 End Mills