Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia
Mfr # MEF-047-071-3
Zoro # G0982189
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.071"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-047-071-3
- Zoro # G0982189
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.071" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 3/64" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0469" (3/64) Cutter DIA x 0.071" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade w/V Groove (T-108-V)
- BOSCH Cobalt Jobber Length Drill Bit 6pk. (CO4147)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- ZORO SELECT Mandrel, Coarse, 8-32, For Use With 5TUR2 (5TUV4)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: NACRO (MEF-250-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: UN (MEF-250-750)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-035-250)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: NACRO (MEFM-002-030K)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- Micro 100 End Mills