Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN
Mfr # MEF-047-150-3
Zoro # G0980624
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.071"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-047-150-3
- Zoro # G0980624
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.071" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0450" |
Milling Dia. | 3/64" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0469" (3/64) Cutter DIA x 0.071" Length of Cut x 0.150" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- HHIP DA 6 Piece Tool Post Set - Wedge Type 251-555 (3900-5160) (3900-5160)
- BORA PORTAMATE 36" WTX Clamp Edge Saw Guide (545036)
- ZORO SELECT Chucking Reamer, 1-3/16 In., 10 Flute, HSS (11V357)
- MICRO 100 Square End Mill, 5/8" Cut L, Unfinished (MEF-078-650)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-047-500)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-050-300K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Neck Dia.: 0.0710" (MEF-075-400-3K)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-035-150)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-031-375)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 2 (70477)
- Micro 100 End Mills