Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0450" Cutter dia, Shank Dia.: 1/8"
Mfr # MEF-045-150-3
Zoro # G0980737
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-045-150-3
- Zoro # G0980737
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0430" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0450" Cutter DIA x 0.068" Length of Cut x 0.150" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET PWDRPOINT PIN 1/2"" 100PK (06171)
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- BETA Outside Calliper, 150mm (016800215)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- MICRO 100 Square End Mill, 39/64" Cut Length, nACRo (MEF-062-550)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500K)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-062-200K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: NACRO (MEFM-012-180K)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 8mm x 20mm, Milling Dia.: 8 mm (CCMG-M8M8)
- Micro 100 Square End Mills