Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0450" Cutter dia, Overall Length: 1-1/2"
Mfr # MEF-045-500-3K
Zoro # G0983080
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-045-500-3K
- Zoro # G0983080
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0450" |
Neck Dia. | 0.0430" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0450" Cutter DIA x 0.068" Length of Cut x 0.500" (1/2) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pliers, Long Nose Side-Cutters, Insulated, 8-Inch (2038RINS)
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- MAYHEW Solid Punch, Steel, 6-1/2in.L, 3/8in. Tip (20301)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-1200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Finish: NACRO (MEF-060-500-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (03109)
- Micro 100 End Mills